Motion
QS3409

Emedco
QS3409

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-THIS MACHINE STARTS AND STOPS AUTOMATICALLY, 3-1/2 in High, 5 in Wide, Vinyl Backing Material
Mi Item #03095447
MFR #QS3409
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
QS3409

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-THIS MACHINE STARTS AND STOPS AUTOMATICALLY, 3-1/2 in High, 5 in Wide, Vinyl Backing Material
Mi Item #03095447
MFR #QS3409

Mfr description
QS3409 DANGER MACH STOPS/STARTS (5/PAK)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3-1/2 in
  • Width
    5 in

Details

  • Application
    Accident Prevention
  • Backing Material
    Vinyl
  • Color
    Black & Red on White
  • Language
    English
  • Material
    Polyester
  • Message
    DANGER-THIS MACHINE STARTS AND STOPS AUTOMATICALLY
  • Message Header
    Danger
  • Message Or Symbol
    Message Only
  • Message Subject
    Machine & Equipment Safety
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)