Motion
DULSA2
Burr - Double Cut, 5/16 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
Mi Item #03095564
MFR #DULSA2
Price$23.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Double Cut, 5/16 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
Mi Item #03095564
MFR #DULSA2

Mfr description
SA2DC 5/16X3/4 STD CUT CYL ROT. DULSA2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.27/each

Specifications

Dimensions

  • Head Diameter
    5/16 in
  • Length of Cut
    3/4 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    End Cut
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shape
    Cylindrical
  • Trade Number
    SA-2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)