Motion
DULSA3
Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #03095565
MFR #DULSA3
Your Price$21.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #03095565
MFR #DULSA3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.89/each(List $26.97)

Overview

Mfr description
SA3DC 3/8X3/4 STD CUT CYL ROTARY DULSA3

Specifications

  • Shape
    Cylindrical
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    3/8 in
  • Length of Cut
    3/4 in
  • Shank Diameter
    1/4 in
  • End Type
    End Cut
  • Trade Number
    SA-3
  • Finish Coating
    Uncoated
  • Head Material
    Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text