Motion
DULSA5
Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #03095569
MFR #DULSA5
Your Price$33.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #03095569
MFR #DULSA5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.71/each(List $41.71)

Overview

Mfr description
SA5DC 1/2X1 STDCUT CYL ROTARY FI DULSA5

Specifications

  • Shape
    Cylindrical
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/2 in
  • Length of Cut
    1 in
  • Shank Diameter
    1/4 in
  • End Type
    End Cut
  • Trade Number
    SA-5
  • Finish Coating
    Uncoated
  • Head Material
    Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text