Motion
DULSA6
Burr - Double Cut, 5/8 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
Mi Item #03095570
MFR #DULSA6
Price$43.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Double Cut, 5/8 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
Mi Item #03095570
MFR #DULSA6

Mfr description
SA6DC 5/8X1 STDCUT CYL ROTARY FI DULSA6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.18/each

Specifications

Dimensions

  • Head Diameter
    5/8 in
  • Length of Cut
    1 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    End Cut
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shape
    Cylindrical
  • Trade Number
    SA-6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)