Overview
Mfr description
SC1CC 1/4X5/8 COARSECUT CYL ROT DULSC1A
Specifications
- ShapeCylindrical
- Cutting Edge TypeDouble Cut
- Head Diameter1/4 in
- Length of Cut1 in
- Shank Diameter1/4 in
- End TypeRadius End
- Trade NumberSC-1A
- Finish CoatingUncoated
- Head MaterialCarbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data