Motion
DULSC2
Burr - Double Cut, 5/16 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #03095576
MFR #DULSC2
Your Price$20.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Double Cut, 5/16 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #03095576
MFR #DULSC2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.82/each(List $23.94)

Overview

Mfr description
SC2DC 5/16X3/4 STDCUT CYL ROTARY DULSC2

Specifications

  • Shape
    Cylindrical
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    5/16 in
  • Length of Cut
    3/4 in
  • Shank Diameter
    1/4 in
  • End Type
    Radius End
  • Trade Number
    SC-2
  • Finish Coating
    Uncoated
  • Head Material
    Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text