Overview
Mfr description
SD1DC 1/4 STDCUT BALL ROTARY FIL DULSD1
Specifications
- ShapeBall
- Cutting Edge TypeDouble Cut
- Head Diameter1/4 in
- Length of Cut3/16 in
- Shank Diameter1/4 in
- Trade NumberSD-1
- Finish CoatingUncoated
- Head MaterialCarbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data