Overview
Mfr description
SD3DC 3/8X3/8 STDBALL ROTARY FIL DULSD3
Specifications
- ShapeBall
- Cutting Edge TypeDouble Cut
- Head Diameter3/8 in
- Length of Cut5/16 in
- Shank Diameter1/4 in
- Trade NumberSD-3
- Finish CoatingUncoated
- Head MaterialCarbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data