Motion
DULSD5
Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 7/16 in Length of Cut
Mi Item #03095587
MFR #DULSD5
Price$27.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 7/16 in Length of Cut
Mi Item #03095587
MFR #DULSD5

Mfr description
SD5DC 1/2 STDCUT BALL ROTARY FIL DULSD5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.27/each

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Length of Cut
    7/16 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shape
    Ball
  • Trade Number
    SD-5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)