Overview
Mfr description
SD7DC 3/4 STDCUT BALL ROTARY FIL DULSD7
Specifications
- ShapeBall
- Cutting Edge TypeDouble Cut
- Head Diameter3/4 in
- Length of Cut11/16 in
- Shank Diameter1/4 in
- Trade NumberSD-7
- Finish CoatingUncoated
- Head MaterialCarbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data