Overview
Mfr description
SE3DC 3/8X5/8 STDCUT OVAL ROTARY DULSE3
Specifications
- ShapeOval
- Cutting Edge TypeDouble Cut
- Head Diameter3/8 in
- Length of Cut5/8 in
- Shank Diameter1/4 in
- Trade NumberSE-3
- Finish CoatingUncoated
- Head MaterialCarbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data