Motion
DULSE5
Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 7/8 in Length of Cut
Mi Item #03095592
MFR #DULSE5
Price$39.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 7/8 in Length of Cut
Mi Item #03095592
MFR #DULSE5

Mfr description
SE5DC 1/2X7/8 STDCUT OVAL ROTARY DULSE5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.04/each

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Length of Cut
    7/8 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shape
    Oval
  • Trade Number
    SE-5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)