Motion
DULSF4
Burr - Double Cut, 7/16 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #03095596
MFR #DULSF4
Your Price$32.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Double Cut, 7/16 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #03095596
MFR #DULSF4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.85/each(List $37.78)

Overview

Mfr description
SF4DC 7/16X1 STD CUT TREE ROTARY DULSF4

Specifications

  • Shape
    Tree
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    7/16 in
  • Length of Cut
    1 in
  • Shank Diameter
    1/4 in
  • End Type
    Radius End
  • Trade Number
    SF-4
  • Finish Coating
    Uncoated
  • Head Material
    Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought