Motion
DULSM6
Burr - Double Cut, 5/8 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #03095608
MFR #DULSM6
Your Price$51.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Double Cut, 5/8 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #03095608
MFR #DULSM6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.34/each(List $59.04)

Overview

Mfr description
SM6DC 5/8X1 STDCUT CONE ROTARY F DULSM6

Specifications

  • Shape
    Cone
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    5/8 in
  • Length of Cut
    1 in
  • Shank Diameter
    1/4 in
  • End Type
    Pointed End
  • Trade Number
    SM-6
  • Finish Coating
    Uncoated
  • Head Material
    Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text