Motion
DWRRTP6
DWRRTP6
MI ITEM #03095613
MFR #DWRRTP6
Your Price$36.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DWRRTP6
MI ITEM #03095613
MFR #DWRRTP6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.40/each(List $41.86)

Overview

Mfr description
766A6 #6 HS TAPER PIN REAMER DWRRTP6

Specifications

  • Pin Size
    #6
  • Flute Type
    Straight
  • Small End Diameter
    0.2773 in
  • Large End Diameter
    0.354 in
  • Flute Length
    3-11/16 in
  • Overall Length
    5-7/16 in
  • Shank Type
    Square End Drive
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    23/64 in
  • Cutting Direction
    Right Hand Cut
  • Series
    DWRR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text