Overview
Mfr description
901-1 1 HS SPIRAL REAMER DWRRHDSP1INCH
Specifications
- Reamer TypeHand Reamer
- Reamer Diameter1 in
- Flute TypeRight Hand Spiral
- Flute Or Blade Length5-7/16 in
- Overall Length10-7/8 in
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- Cutting DirectionRight Hand Cut
- SeriesDWRRHD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data