Specifications
Dimensions
- Flute Or Blade Length3-1/2 in
- Overall Length7 in
- Reamer Diameter5/8 in
Details
- Cutting DirectionRight Hand Cut
- Finish CoatingUncoated
- Flute TypeRight Hand Spiral
- MaterialHigh Speed Steel
- Reamer TypeHand Reamer
- SeriesDWRRHD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)