Motion
01F
Gilmour® Hose Connector - 5/8 in, 3/4 in, Female Hose Couplling
MI ITEM #03095964
MFR #01F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gilmour® Hose Connector - 5/8 in, 3/4 in, Female Hose Couplling
MI ITEM #03095964
MFR #01F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01F GIL FEMALE HOSE CONN5/8&3/4
  • Female connector for hose repair
  • Premium nylon construction for maximum strength and durability
  • Patented impact-resistant clamp design
  • Non-corrosive high-grade stainless steel screws will not strip when tightened
  • Leakproof, reusable
  • For rubber or plastic hose

Specifications

  • Size
    3/4 in, 5/8 in
  • Manufacturer Product Page
  • Height
    4.9
  • Length
    5.9
  • Quantity
    1
  • Weight
    0.80 lbs, 0.8
  • Width
    4.9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought