Motion
01HM
Gilmour® Hose Mender - 5/8 in, 3/4 in, Hose Menders
Mi Item #03095965
MFR #01HM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gilmour® Hose Mender - 5/8 in, 3/4 in, Hose Menders
Mi Item #03095965
MFR #01HM

Mfr description
01HM GILMOUR HOSE MENDER 5/8-3/4
  • Premium nylon construction for maximum strength and durability
  • Patented impact-resistant clamp design and non-corroding high-grade stainless steel screw
  • Leakproof, reusable for rubber or plastic hose
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    3/4 in, 5/8 in

Details

  • Additional Details
    Premium zinc menders and brass couplers for maximum strength and durability - Patented impact resistant clamp design - Non-corroding high grade stainless steel screws will not strip when tightened - Manufactured using highest level of quality controlLeak proof, reusable - For rubber or plastic hose.
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)