Motion
05F
Gilmour® Hose Connector - 1/2 in, Female Hose Couplling
Mi Item #03095967
MFR #05F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gilmour® Hose Connector - 1/2 in, Female Hose Couplling
Mi Item #03095967
MFR #05F

Mfr description
05F GIL FEM HOSE CONN7/16 1/2 9
  • Female connector for hose repair
  • Premium nylon construction for maximum strength and durability
  • Patented impact-resistant clamp design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.4083333333333334
  • Length
    0.4916666666666667
  • Size
    1/2 in
  • Weight
    0.80 lbs, 0.06666666666666667
  • Width
    0.39999999999999997

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)