Motion
528C
Water Nozzle, Twist Design, Gold, Metal
MI ITEM #03095970
MFR #528C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Nozzle, Twist Design, Gold, Metal
MI ITEM #03095970
MFR #528C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
528C GARDEN HOSE NOZZLE
  • Rubber Overmold

Specifications

  • Additional Details
    All brass valve stem - Four large openings at nozzle tip for full flow - Replaceable front and rear O-ring seals for leakproof shut-off - Precise tip angle eliminates side spray - Adjustable from fine spray to needle stream to heavy rinse - 3 quick turns from close to open - Heavy-duty solid brass construction
  • Overall Length
    4 in
  • Material
    Metal
  • Height
    6.6
  • Color
    Gold
  • Features & Benefits
    • Rubber Overmold
  • Length
    10.3, 6-7/64 in
  • Max Pressure
    100 psi
  • Maximum Temperature
    100 °F
  • Manufacturer Product Page
  • Weight
    1.00 lbs, 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought