Overview
Mfr description
7MH7MP5P MALE GHTX3/4MNPT W/1/2FNPT
- For connection threading pipe and hose
Specifications
- Size3/4 in NH x 3/4 in NPT x 1/2 in NPT
- Manufacturer Product Page
- Height3.1
- Length6.2
- Quantity1
- Weight1.50 lbs, 1.5
- Width3.9
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data