Motion
80500

MARKAL
80500

CHALK RR WHT
Mi Item #03095978
MFR #80500
Price$0.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
80500

CHALK RR WHT
Mi Item #03095978
MFR #80500

Mfr description
80500 WHITE RR CHALK
  • Ideal for temporary marks on most surfaces
  • Tapered shape makes the chalk easy to hold
  • Makes broad, easy-to-read marks due to large 1" x 4" length
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.54/each

Specifications

Dimensions

  • Height
    4.25 in
  • Length
    1 in
  • Overall Diameter
    1 in
  • Overall Length
    4 in
  • Weight
    0.065 lbs
  • Width
    1 in

Details

  • Color
    White
  • Country of Origin
    US
  • Harmonization Code
    9609900000
  • Package Quantity
    576
  • UPC_NO
    048615805009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)