Motion
96867

MARKAL
96867

TIP VAPM
Mi Item #03095983
MFR #96867
Price$0.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
96867

TIP VAPM
Mi Item #03095983
MFR #96867

Mfr description
96867 VALVE ACTION MARKER REPLACEMENT
  • Valve-actuated replacement tips release paint or ink on demand for smooth, continuous use
  • Each tip style is designed to maximize marker use; do not interchange tips
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.82/each

Specifications

Dimensions

  • Height
    0.875 in
  • Length
    0.1875 in
  • Tip Size
    1/8 in
  • Weight
    0.00031 lbs
  • Width
    0.1875 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    9608910000
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Package Quantity
    144
  • Surface Material
    Fabric, Glass, Metal, Plastic, Rubber
  • Tip Style
    Bullet
  • UPC_NO
    048615968674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)