1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
96928
CARP PENCIL MED
MI ITEM #
03095984
MFR #
96928
Price
$1.49
/each
Qty
Add to Cart
Previous Page
Home
LA-CO IND INC, MARKAL 96928
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
96928
CARP PENCIL MED
MI ITEM #
03095984
MFR #
96928
Mfr description
96928 MEDIUM CARPENTER PENCIL
Economical pencil for clean, accurate marks on wood, concrete and other surfaces
Flat marker design prevents rolling on work tables
Available in soft, medium, and hard lead to fit the surface needs
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1
.49
/each
Add to Cart
Specifications
Dimensions
Height
0.375 in
Length
0.625 in
Weight
0.025 lbs
Width
7 in
Details
Country of Origin
US
Grip Style
Round
Harmonization Code
9609100000
Includes Eraser
Eraser Not Included
Package Quantity
144
UPC_NO
048615969282
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items