Motion
9800L
General Purpose Work Gloves - Large Size, PVC Coated, Slip-On Cuff, Cotton Material
MI ITEM #03096451
MFR #9800L
Price$2.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, PVC Coated, Slip-On Cuff, Cotton Material
MI ITEM #03096451
MFR #9800L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.83/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Color
    Brown
  • Cuff Type
    Slip-On
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Grip Pattern
    Sandpaper
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Wing
  • UPC_NO
    30451439800319

Overview

Mfr description
9800L MNS RUSSET STRETCH VINYL
  • Two-ply chore gloves constructed with fleece-out palms and index fingers for added durability
  • Breathable cotton flannel back
  • Elastic band on back for a flexible fit
  • Gauntlet cuffs provide extended wrist protection and forearm protection
  • Clute cut design with straight thumb
  • Color: Reddish brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought