Motion
2044400

AMES CO.
2044400

2044400
MI ITEM #03096464
MFR #2044400
Your Price$8.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
2044400

2044400
MI ITEM #03096464
MFR #2044400

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$8.42/each(List $12.48)

Overview

Mfr description
2044400 12"MACHINIST HAMMER HDLE F/

Specifications

  • Handle Style
    Hickory
  • Overall Length
    12 in
  • Compatible Head Type
    Ball Pein Hammer
  • Compatible Head Weight Range
    8 to 12 oz
  • Max Compatible Head Weight
    12 oz
  • Min Compatible Head Weight
    8 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought