Motion
2039100

AMES CO.
2039100

2039100
MI ITEM #03096466
MFR #2039100
Your Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
2039100

2039100
MI ITEM #03096466
MFR #2039100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.35/each(List $10.67)

Overview

Mfr description
2039100 14" HANDLE FOR 16 - 20 OZ TOOLS

Specifications

  • Handle Style
    Hickory
  • Includes
    Wedge
  • Overall Length
    14 in
  • Compatible Head Type
    Claw Hammer
  • Connection Type
    Wedge
  • Compatible Head Weight Range
    16 to 20 oz
  • Max Compatible Head Weight
    20 oz
  • Min Compatible Head Weight
    16 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought