Motion
2044500

AMES CO.
2044500

True Temper® Hammer or Ax Handle
Mi Item #03096468
MFR #2044500
Price$8.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
2044500

True Temper® Hammer or Ax Handle
Mi Item #03096468
MFR #2044500

Mfr description
2044500 14" HANDLE FOR 16-20 OZ TOOLS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.13/each

Specifications

Dimensions

  • Compatible Head Weight Range
    16 to 20 oz
  • Length
    14.0000 in, 355.60 mm
  • Max Compatible Head Weight
    20 oz
  • Min Compatible Head Weight
    16 oz
  • Overall Length
    14.0000 in

Details

  • Compatible Head Type
    Ball Pein Hammer
  • Handle Style
    Hickory
  • Material
    Hickory
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)