Motion
2046200

AMES CO.
2046200

True Temper® Hammer or Ax Handle
Mi Item #03096470
MFR #2046200
Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
2046200

True Temper® Hammer or Ax Handle
Mi Item #03096470
MFR #2046200

Mfr description
2046200 16"ENGINEER HAM HDL2-1/2-4#
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.65/each

Specifications

Dimensions

  • Compatible Head Weight Range
    2.25 to 8 lb
  • Max Compatible Head Weight
    8 lb
  • Min Compatible Head Weight
    2-1/4 lb
  • Overall Length
    18.0000 in

Details

  • Compatible Head Type
    Engineers' Hammer
  • Handle Style
    Hickory
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)