Motion
2039200

AMES CO.
2039200

True Temper® Hammer or Ax Handle
MI ITEM #03096471
MFR #2039200
Price$9.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
2039200

True Temper® Hammer or Ax Handle
MI ITEM #03096471
MFR #2039200

Mfr description
2039200 16" HANDLE FOR 20-24 OZ TOOLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.58/each

Specifications

Dimensions

  • Compatible Head Weight Range
    20 to 24 oz
  • Max Compatible Head Weight
    24 oz
  • Min Compatible Head Weight
    20 oz
  • Overall Length
    16.0000 in

Details

  • Compatible Head Type
    Claw Hammer
  • Connection Type
    Wedge
  • Handle Style
    Hickory
  • Includes
    Wedge
  • Material
    Hickory

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)