Motion
2001200

AMES CO.
2001200

2001200
MI ITEM #03096472
MFR #2001200
Your Price$13.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
2001200

2001200
MI ITEM #03096472
MFR #2001200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.90/each(List $15.99)

Overview

Mfr description
2001200 24 SLEDGE HAM HANDLE F/6-8#

Specifications

  • Handle Style
    Hickory
  • Overall Length
    24 in
  • Compatible Head Type
    Sledge Hammer
  • Compatible Head Weight Range
    6 to 8 lb
  • Max Compatible Head Weight
    8 lb
  • Min Compatible Head Weight
    6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text