Motion
2001300

AMES CO.
2001300

True Temper® Hammer or Ax Handle
Mi Item #03096475
MFR #2001300
Price$15.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
2001300

True Temper® Hammer or Ax Handle
Mi Item #03096475
MFR #2001300

Mfr description
2001300 30SLEDGE HAM HANDLE F/6-8#
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.14/each

Specifications

Dimensions

  • Compatible Head Weight Range
    6 to 8 lb
  • Length
    30.0000 in, 762 mm
  • Max Compatible Head Weight
    8 lb
  • Min Compatible Head Weight
    6 lb
  • Overall Length
    30.0000 in

Details

  • Compatible Head Type
    Sledge Hammer
  • Handle Style
    Hickory
  • Material
    Hickory
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)