Motion
2036800

AMES CO.
2036800

True Temper® Hammer or Ax Handle
Mi Item #03096477
MFR #2036800
Price$24.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
2036800

True Temper® Hammer or Ax Handle
Mi Item #03096477
MFR #2036800

Mfr description
2036800 36"DBL BIT AXE HDLE F/3-5#
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.47/each

Specifications

Dimensions

  • Compatible Head Weight Range
    3 to 5 lb
  • Length
    914.40 mm, 36.0000 in
  • Max Compatible Head Weight
    5 lb
  • Min Compatible Head Weight
    3 lb
  • Overall Length
    36.0000 in

Details

  • Compatible Head Type
    Ax
  • Connection Type
    Wedge
  • Handle Style
    Hickory
  • Includes
    Wood Wedge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)