Motion
2002400

AMES CO.
2002400

2002400
MI ITEM #03096479
MFR #2002400
Price$17.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
2002400

2002400
MI ITEM #03096479
MFR #2002400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.12/each

Specifications

Dimensions

  • Compatible Head Weight Range
    20 to 24 lb
  • Max Compatible Head Weight
    24 lb
  • Min Compatible Head Weight
    20 lb
  • Overall Length
    36.0000 in

Details

  • Compatible Head Type
    Sledge Hammer
  • Handle Style
    Hickory

Overview

Mfr description
2002400 36"HVY&EXTRA HVY SLDGHDL20#
  • Replacement heavy sledge handle
  • Supreme-grade hickory handle fits sledges 20 to 24 lbs
  • 36” handle length
  • Sturdy, shock absorbent handle is essential for the heavy-duty chores of demolition, splitting wedges, striking wood, concrete, metal, and stone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought