1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMES CO.
1800200
True Temper® Hook Hoe, Blade Shape: Hook, Blade Width: 5-1/4", Blade Height: 5", Blade Material: Steel
MI ITEM #
03096503
MFR #
1800200
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
AMES CO. 1800200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMES CO.
1800200
True Temper® Hook Hoe, Blade Shape: Hook, Blade Width: 5-1/4", Blade Height: 5", Blade Material: Steel
MI ITEM #
03096503
MFR #
1800200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Blade Height
5 in
Blade Width
5-1/4 in
Handle Length
51 in
Details
Blade Material
Steel
Blade Type
Hook, Cultivator
Handle Style
Straight
Overview
Mfr description
1800200 GRIP HDLE CULTIVATOR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought