1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMES CO.
2316600
True Temper® Brush Cutter, Cutter Type: Brush Cutter, Handle Style: Wood, Blade Length: 16", Overall Length: 53-1/2"
MI ITEM #
03096504
MFR #
2316600
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hand Saws and Blades
Pruning Saws and Cutters
AMES CO. 2316600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMES CO.
2316600
True Temper® Brush Cutter, Cutter Type: Brush Cutter, Handle Style: Wood, Blade Length: 16", Overall Length: 53-1/2"
MI ITEM #
03096504
MFR #
2316600
Mfr description
2316600 16 DOUBLE EDGE BANK BLADE
Tough, straight hickory hardwood handle for strength and durability
Heat-treated high carbon steel blade for long life
Extra-sharp double edge cuts both directions
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Length
16 in
Handle Length
40 in
Overall Length
53-1/2 in
Details
Blade Material
Steel
Cutter Type
Brush Cutter
Handle Style
Wood
Telescoping Handle
Fixed Length Handle
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items