Motion
1820600

AMES CO.
1820600

True Temper® Manure Fork - Wood Handle Material, Straight Handle, 54 in Handle Length, 8-1/2 in Head Width, 4 Tines
MI ITEM #03096509
MFR #1820600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1820600

True Temper® Manure Fork - Wood Handle Material, Straight Handle, 54 in Handle Length, 8-1/2 in Head Width, 4 Tines
MI ITEM #03096509
MFR #1820600

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    54 in
  • Head Height
    5 in
  • Head Width
    8-1/2 in
  • Tine Spacing
    2 in

Details

  • Handle Material
    Wood
  • Handle Style
    Straight
  • Head Material
    Steel
  • Number Of Tines
    4
  • Type
    Manure Fork

Overview

Mfr description
1820600 LH FORGED MANURE FORK 4TINE
  • Forged oval tines, pointed, tempered
  • Wood handle
  • Bent pattern

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought