1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMES CO.
1161400
True Temper® Crowbar - 1 in Diameter, 48 in OAL, Alloy Steel Material, 1 in Tip Width
MI ITEM #
03096511
MFR #
1161400
Price
$57.25
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
AMES CO. 1161400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMES CO.
1161400
True Temper® Crowbar - 1 in Diameter, 48 in OAL, Alloy Steel Material, 1 in Tip Width
MI ITEM #
03096511
MFR #
1161400
Mfr description
1161400 10# PINCH PT CROWBAR
Use to pry and move heavy objects
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$57
.25
/each
Add to Cart
Specifications
Dimensions
Bar Diameter
1 in
Overall Length
48 in
Tip Width
1 in
Weight
10 lbs
Details
Bar Type
Crowbar
Material
Alloy Steel
UPC_NO
049206116146
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items