Motion
1160100

AMES CO.
1160100

True Temper® Crowbar - 1-1/4 in Diameter, 60 in OAL, Alloy Steel Material, 1-1/4 in Tip Width
MI ITEM #03096513
MFR #1160100
Price$85.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1160100

True Temper® Crowbar - 1-1/4 in Diameter, 60 in OAL, Alloy Steel Material, 1-1/4 in Tip Width
MI ITEM #03096513
MFR #1160100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$85.83/each

Specifications

Dimensions

  • Bar Diameter
    1-1/4 in
  • Overall Length
    60 in
  • Tip Width
    1-1/4 in
  • Weight
    18 lbs

Details

  • Bar Type
    Crowbar
  • Material
    Alloy Steel
  • UPC_NO
    049206116016

Overview

Mfr description
1160100 18# PINCH BAR (02106
  • Use to pry and move heavy objects

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought