Motion
1162500

AMES CO.
1162500

True Temper® Crowbar - 1-1/2 in Diameter, 66 in OAL, Alloy Steel Material, 1-1/2 in Tip Width
Mi Item #03096514
MFR #1162500
Price$77.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1162500

True Temper® Crowbar - 1-1/2 in Diameter, 66 in OAL, Alloy Steel Material, 1-1/2 in Tip Width
Mi Item #03096514
MFR #1162500

Mfr description
1162500 26# PINCH PT CROWBAR
  • Use to pry and move heavy objects
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.41/each

Specifications

Dimensions

  • Bar Diameter
    1-1/2 in
  • Overall Length
    66 in
  • Tip Width
    1-1/2 in
  • Weight
    26 lbs

Details

  • Bar Type
    Crowbar
  • Material
    Alloy Steel
  • UPC_NO
    049206116252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)