Motion
1161300

AMES CO.
1161300

True Temper® Crowbar - 1 in Diameter, 36 in OAL, Alloy Steel Material, 1-1/8 in Tip Width
Mi Item #03096515
MFR #1161300
Price$31.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1161300

True Temper® Crowbar - 1 in Diameter, 36 in OAL, Alloy Steel Material, 1-1/8 in Tip Width
Mi Item #03096515
MFR #1161300

Mfr description
1161300 6# PINCH PT CROWBAR
  • Use to pry and move heavy objects
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.05/each

Specifications

Dimensions

  • Bar Diameter
    1 in
  • Overall Length
    36 in
  • Tip Width
    1-1/8 in
  • Weight
    6 lbs

Details

  • Bar Type
    Crowbar
  • Material
    Alloy Steel
  • UPC_NO
    049206116139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)