Motion
1174300

AMES CO.
1174300

True Temper® Slate Bar - 60 in OAL, Alloy Steel Material, 2-3/4 in Tip Width
Mi Item #03096540
MFR #1174300
Price$40.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1174300

True Temper® Slate Bar - 60 in OAL, Alloy Steel Material, 2-3/4 in Tip Width
Mi Item #03096540
MFR #1174300

Mfr description
1174300 60" SLATE BAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.90/each

Specifications

Dimensions

  • Overall Length
    60 in
  • Tip Width
    2-3/4 in
  • Weight
    13 lbs

Details

  • Bar Type
    Slate Bar
  • Material
    Alloy Steel
  • UPC_NO
    049206117433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)