Motion
1132400

AMES CO.
1132400

True Temper® Splitting Wedge - 2-1/2 in Wide, 8-1/4 in Long
Mi Item #03096543
MFR #1132400
Price$19.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1132400

True Temper® Splitting Wedge - 2-1/2 in Wide, 8-1/4 in Long
Mi Item #03096543
MFR #1132400

Mfr description
1132400 4# SQUARE HEAD WEDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.18/each

Specifications

Dimensions

  • Height
    1-3/4 in
  • Length
    8-1/4 in
  • Weight
    4 lbs
  • Width
    2-1/2 in

Details

  • Color
    Black
  • Material
    Steel
  • UPC_NO
    049206113244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)