Motion
1132600

AMES CO.
1132600

True Temper® Splitting Wedge - 2-1/2 in Wide, 8-1/4 in Long
Mi Item #03096544
MFR #1132600
Price$28.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1132600

True Temper® Splitting Wedge - 2-1/2 in Wide, 8-1/4 in Long
Mi Item #03096544
MFR #1132600

Mfr description
1132600 5# SQ HD WEDGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.24/each

Specifications

Dimensions

  • Height
    1-3/4 in
  • Length
    8-1/4 in
  • Weight
    5 lbs
  • Width
    2-1/2 in

Details

  • Color
    Black
  • Edge
    Straight
  • Material
    Steel
  • UPC_NO
    049206113268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)