1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMES CO.
1132900
True Temper® Splitting Wedge - 2-3/4 in Wide, 9-1/2 in Long
Mi Item #
03096545
MFR #
1132900
Price
$30.51
/each
Qty
Add to Cart
Previous Page
Home
AMES CO. 1132900
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMES CO.
1132900
True Temper® Splitting Wedge - 2-3/4 in Wide, 9-1/2 in Long
Mi Item #
03096545
MFR #
1132900
Mfr description
1132900 6# SQUARE HEAD WEDGE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$30
.51
/each
Add to Cart
Specifications
Dimensions
Height
2 in
Length
9-1/2 in
Weight
6 lbs
Width
2-3/4 in
Details
Color
Black
Edge
Straight
Material
Steel
UPC_NO
049206113299
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items