Overview
Mfr description
1169400 1/2X12 WRECKING BAR
- Use for small wrecking jobs
- Claw on end removes nails
Specifications
- Bar TypeWrecking Bar
- Bar Diameter1/2 in
- Overall Length12 in
- MaterialAlloy Steel
- UPC_NO049206116948
- Tip Width3-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data