Motion
1170500

AMES CO.
1170500

True Temper® Wrecking Bar - 3/4 in Diameter, 24 in OAL, Alloy Steel Material, 5-1/4 in Tip Width
MI ITEM #03096548
MFR #1170500
Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1170500

True Temper® Wrecking Bar - 3/4 in Diameter, 24 in OAL, Alloy Steel Material, 5-1/4 in Tip Width
MI ITEM #03096548
MFR #1170500

Mfr description
1170500 3/4X24 WRECKING BAR
  • Use for small wrecking jobs
  • Claw on end removes nails
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.45/each

Specifications

Dimensions

  • Bar Diameter
    3/4 in
  • Overall Length
    24 in
  • Tip Width
    5-1/4 in

Details

  • Bar Type
    Wrecking Bar
  • Material
    Alloy Steel
  • UPC_NO
    049206117051

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)