Motion
1171000

AMES CO.
1171000

True Temper® Wrecking Bar - 3/4 in Diameter, 30 in OAL, Alloy Steel Material, 5-3/4 in Tip Width
MI ITEM #03096549
MFR #1171000
Price$16.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1171000

True Temper® Wrecking Bar - 3/4 in Diameter, 30 in OAL, Alloy Steel Material, 5-3/4 in Tip Width
MI ITEM #03096549
MFR #1171000

Mfr description
1171000 3/4X30 WRECKING BAR
  • Fully painted gooseneck wrecking bar
  • Used to lever, remove nails, pry apart boards, and generally breaking things
  • Single curved end and flattened points with a small fissure on both ends for removing nails
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.32/each

Specifications

Dimensions

  • Bar Diameter
    3/4 in
  • Overall Length
    30 in
  • Tip Width
    5-3/4 in

Details

  • Bar Type
    Wrecking Bar
  • Material
    Alloy Steel
  • UPC_NO
    049206117105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)